DESCRIPTION

  • CRI:80+
  • Dimmable

Satco 120V 40 Degree MR16 Base Dimming LED Bulb

SS9097

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Natural Light
Color Temperature
5000
Energy Star Compliant
No
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lumens
560
Number Of Hours
25000
Volts
120V
Watts
7

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY