DESCRIPTION

Satco 120V 4000K LED Bulb

SS9403

Watts:

SPECIFICATIONS

Beam Spread
25°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Cool White
Color Temperature
4000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
3-1/32 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Lumens
550
Number Of Hours
25000
Volts
120V
Watts
7

Starting at
Call for Pricing
  • QUANTITY