DESCRIPTION

  • Dimmable

Satco 120V 415 Lumens 40 Degree PAR20 Medium E-26 Base Reflect Repair LED Bulb

SS9082

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
3000
Energy Star Compliant
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Lumens
415
Number Of Hours
25000
Volts
120V
Watts
7

Starting at
Call for Pricing
  • QUANTITY