DESCRIPTION

Satco 120V 5000K Dimmable LED Flood Light Bulb

SS9136

Watts:

SPECIFICATIONS

Beam Spread
108°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Natural Light
Color Temperature
5000
Energy Star Compliant
Yes
Light Bulb Base Type
Medium E-26
Lumens
860
Number Of Hours
25000
Volts
120V
Watts
10

Starting at
Call for Pricing
  • QUANTITY