DESCRIPTION

Satco 120V 5000K LED Bulb

SS9108

Watts:

SPECIFICATIONS

Beam Spread
245°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Natural Light
Color Temperature
5000
Energy Star Compliant
No
Length
4-13/50 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
510
Number Of Hours
25000
Volts
120V
Watts
7

Starting at
Call for Pricing
  • QUANTITY