DESCRIPTION

  • All weather operation
  • Contains no mercury
  • Dimmable
  • For use in glass shade pendant fixtures and vanities
  • Household or commercial use
  • Relatively large globe

Satco G40 Dimmable Incandescent Light Bulb with Medium Base

SS3002

Watts:

60

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Gloss White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lumens
550
Number Of Hours
4000
Volts
120V
Watts
60

Starting at
$4.74
EACH
  • QUANTITY