DESCRIPTION

  • Advanced LED Technology
  • CRI: 80
  • Dimmable

Satco 120V 750 Lumens LED Medium Base Reflector Repair Halogen Bulb

SS9086

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
3000
Energy Star Compliant
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
750
Number Of Hours
25000
Volts
120V
Watts
11

Starting at
Call for Pricing
  • QUANTITY