DESCRIPTION

  • Brass base
  • Long life

Satco BA9 1/2 Dimmable Incandescent Light Bulb with Candelabra Base

SS4996

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Length
3-7/8 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
BA9 1/2
Lumens
380
Number Of Hours
2500
Volts
120V
Watts
40

Starting at
$1.48
EACH
  • QUANTITY

DOCUMENTS