DESCRIPTION

  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Hours : 1500
  • Household use
  • Light bulb base type: Candelabra
  • Volts: 120V

Satco 120V BA9 Candelabra Base Light Bulb in Gloss White

SS3288

Watts:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Gloss White
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
BA9 1/2
Lumens
180
Number Of Hours
1500
Volts
120V
Watts
25

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY