DESCRIPTION

Satco C11 Dimmable Incandescent Light Bulb with Candelabra Base

SS3404

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Satin Spun
Dimmable
Yes
Energy Star Compliant
No
Length
4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Lumens
316
Number Of Hours
4000
Volts
120V
Watts
40

Starting at
$3.61
EACH
  • QUANTITY