DESCRIPTION

  • Brass Base
  • Decorative incandescent
  • Long Life

Satco G16 1/2 Dimmable Incandescent Light Bulb with Candelabra Base

SS3823

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Lumens
384
Number Of Hours
1500
Volts
120V
Watts
40

Starting at
$0.75
EACH
  • QUANTITY