DESCRIPTION

  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Hours : 300
  • Household use
  • Light bulb base type: candelabra

Satco CA8 Dimmable Incandescent Light Bulb with Candelabra Base

SS3273

Watts:

15

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
CA8
Lumens
100
Number Of Hours
1500
Volts
120V
Watts
15

Starting at
$0.68
EACH
  • QUANTITY