DESCRIPTION

  • CRI: 80+
  • Dimmable

Satco 120V Candelabra LED Bulb

SS8996

Watts:

SPECIFICATIONS

Beam Spread
240°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
3000
Light Bulb Base Type
Candelabra E-12
Lumens
165
Number Of Hours
25000
Volts
120V
Watts
3

Starting at
$13.48
EACH
  • QUANTITY