DESCRIPTION

  • Dimmable

Satco 120V Dimmable Light Bulb in White

SS9014

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Neutral White
Color Temperature
3500
Energy Star Compliant
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Lumens
400
Number Of Hours
25000
Volts
120V
Watts
7

Starting at
Call for Pricing
  • QUANTITY