DESCRIPTION

  • Dimmable
  • High efficacy
  • Long life
  • Solid State LED lighting

Satco 120V Dimmable Light Bulb

SS9008

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
3000
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lumens
370
Number Of Hours
25000
Volts
120V
Watts
5

Starting at
$15.75
EACH
  • QUANTITY

DOCUMENTS