DESCRIPTION

  • Excellent lumen maintenance
  • Household or commercial use
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco T4 Dimmable Halogen Light Bulb with G9 Base

SS4614

Watts:

20

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear/Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Height
1/2 in
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
T4
Lumens
200
Number Of Hours
2000
Volts
120V
Watts
20
Width
1-7/9 in

Starting at
$5.1
EACH
  • QUANTITY