DESCRIPTION

  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use

Satco G16 1/2 Dimmable Incandescent Light Bulb with Candelabra Base

SS3260

Watts:

25

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Lumens
175
Number Of Hours
2500
Volts
120V
Watts
25

Starting at
$0.84
EACH
  • QUANTITY