DESCRIPTION

  • Excellent lumen maintenance
  • Light Bulb Base Type: E11 Mini Can
  • Longer life than incandescent
  • More efficient than incandescent
  • Volts: 120V
  • Whiter light than incandescent

Satco T4 Dimmable Halogen Light Bulb with Mini Base

SS3165

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lumens
400
Number Of Hours
2000
Volts
120V
Watts
35

Starting at
Call for Pricing
  • QUANTITY