DESCRIPTION

  • Excellent lumen maintenance
  • Household or commercial use
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco T3 Dimmable Halogen Light Bulb with R7s Base

SS3146

Watts:

100

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear/Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Height
3/8 in
Light Bulb Base Type
R7s
Light Bulb Shape Code
T3
Lumens
1650
Material
Brass
Number Of Hours
1500
Volts
120V
Watts
100
Width
3-1/8 in

Starting at
$5.99
EACH
  • QUANTITY