DESCRIPTION

  • Beam: NFL30
  • Bulb type: PAR16
  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Light bulb base type: Medium
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco 120V Halogen Flood Bulb with Narrow Beam in Clear

SS2203

Watts:

SPECIFICATIONS

Beam Spread
30°
Bulb Style
Reflector
Bulb Type
Halogen
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2900
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR16
Lumens
800
Number Of Hours
2500
Volts
120V
Watts
75

Starting at
Call for Pricing
  • QUANTITY