DESCRIPTION

  • Bulb type: T3
  • Color/finish: clear
  • Excellent lumen maintenance
  • Light Bulb Base Type: R7S
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco T3 Dimmable Halogen Light Bulb with R7s Base

SS3145

Watts:

200

SPECIFICATIONS

Average Life
2000
Bulb Type
Halogen
Color Finish
Clear
Color Temperature
2900
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Light Bulb Base Type
R7s
Light Bulb Shape Code
T3
Lumens
3200
Number Of Hours
2000
Ordering Code
200T3Q/C
UL Listed
No
Volts
120V
Watts
200

Starting at
$5.99
EACH
  • QUANTITY