DESCRIPTION

  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco T4 Dimmable Halogen Light Bulb with GY6.35 Base

SS3164

Watts:

35

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear, Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
GY6.35
Light Bulb Shape Code
T4
Lumens
380
Number Of Hours
2000
Volts
120V
Watts
35

Starting at
$5.33
EACH
  • QUANTITY