DESCRIPTION

  • Classic, warm glow
  • Historic restoration quality

Satco 120V Incandescent Bulb

SS2415

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Energy Star Compliant
No
Length
5-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Lumens
80
Number Of Hours
3000
Volts
120V
Watts
20

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY

DOCUMENTS