DESCRIPTION

  • An excellent all-purpose bulb
  • Household or commercial use

Satco A23 Dimmable Incandescent Light Bulb with Medium Base

SS3958

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Dimmable
Yes
Energy Star Compliant
No
Length
6-1/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A23
Lumens
2900
Number Of Hours
2500
Volts
120V
Watts
200

Starting at
Call for Pricing
  • QUANTITY