DESCRIPTION
- All weather operation
- Classic choice for 4" recessed can fixtures
- Contains no mercury
- Dimmable
- Household or commercial use
Satco BR30 Dimmable Incandescent Light Bulb with Medium Base
SS2808
Watts:
65SPECIFICATIONS
- Average Life
- 2000
- Bulb Type
- Incandescent
- CEC Compliant
- For Sale in CA
- Color Finish
- Frosted
- Color Temperature
- 2700
- Dimmable
- Yes
- ETL Listed
- No
- Energy Star Compliant
- No
- Height
- 3-3/4 in
- Length
- 3-3/4 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Beam Type
- Flood
- Light Bulb Shape Code
- BR30
- Lumens
- 685
- Material
- Brass
- Number Of Hours
- 2000
- Ordering Code
- 65BR30/FL
- UL Listed
- No
- Volts
- 120V
- Watts
- 65
- Width
- 5-3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday