Satco A23 Dimmable Incandescent Light Bulb with Medium Base
SS3957
Watts:
SPECIFICATIONS
- Bulb Type
- Incandescent
- Color Finish
- Frosted
- Color Temperature
- 2700
- Dimmable
- Yes
- Energy Star Compliant
- No
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A23
- Lumens
- 2780
- Number Of Hours
- 2500
- Volts
- 120V
- Watts
- 200
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday