DESCRIPTION

  • Bulb Type: G40
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Volts: 120V

Satco G40 Dimmable Incandescent Light Bulb with Medium Base

SS3004

Watts:

100

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Gloss White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lumens
1750
Number Of Hours
4000
Volts
120V
Watts
100

Starting at
$4.74
EACH
  • QUANTITY