DESCRIPTION

  • Beam: NSP10
  • Bulb type: PAR16
  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Light bulb base type: Medium
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco 120V Medium Base Halogen Bulb with Narrow Spread Beam in Clear

SS2204

Watts:

75

SPECIFICATIONS

Beam Spread
10°
Bulb Type
Halogen
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR16
Lumens
800
Number Of Hours
2500
Volts
120V
Watts
75

Starting at
$7.59
EACH
  • QUANTITY