DESCRIPTION

  • Beam: FL30
  • Bulb type: PAR38
  • Color/finish: clear
  • Excellent lumen maintenance
  • Light bulb base type: medium skt
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco PAR38 Halogen Bulb Medium E-26 Base 2900K 30 Degree Dimmable

SS2246

Watts:

39

SPECIFICATIONS

Beam Spread
30°
Bulb Type
Halogen
Color Finish
Clear
Color Temperature
2900
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR38
Lumens
530
Number Of Hours
1500
Ordering Code
39PAR38
UL Listed
No
Volts
120V
Watts
39

Starting at
$8.5
EACH
  • QUANTITY