DESCRIPTION

  • Beam: NSP9
  • Bulb type: PAR30-L
  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Light bulb base type: Medium
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco PAR30 Long Neck Dimmable Halogen Light Bulb with Medium Base

SS2239

Watts:

SPECIFICATIONS

Beam Spread
Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Long Neck
Lumens
530
Number Of Hours
1500
Volts
120V
Watts
39

Starting at
Call for Pricing
  • QUANTITY