DESCRIPTION

  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use

Satco A21 Dimmable Incandescent Light Bulb with Medium Base

SS1821

Watts:

150

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Number Of Hours
2500
Volts
120V
Watts
150

Starting at
$2.25
EACH
  • QUANTITY