DESCRIPTION

Satco T9 Dimmable Incandescent Light Bulb with Medium Base

SS2422

Watts:

60

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Lumens
240
Number Of Hours
3000
Volts
120V
Watts
60

Starting at
$6.69
EACH
  • QUANTITY