DESCRIPTION

  • Beam angle: NFL
  • Bulb type: PAR16
  • Color/finish: clear
  • Excellent lumen maintenance
  • Light bulb base type: Medium
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco PAR16 Halogen Light Bulb with Medium Base

S59030

Watts:

60

SPECIFICATIONS

Beam Spread
30°
Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2850
Dimmable
No
Energy Star Compliant
No
Length
2-7/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Narrow
Light Bulb Shape Code
PAR16
Lumens
650
Number Of Hours
2000
UL Listed
No
Volts
120V
Watts
60

Starting at
$38.9
EACH
  • QUANTITY