DESCRIPTION

  • Bulb Type: CA-10
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Volts: 120V

Satco 120V Medium E-26 Base Turn Tip Incandescent Bulb in Frosted

SS3268

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
CA10
Volts
120V
Watts
40

Starting at
Call for Pricing
  • QUANTITY