DESCRIPTION

  • Bulb Type: CA-10
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Volts: 120V

Satco CA10 Dimmable Incandescent Light Bulb with Medium Base

SS3267

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
CA10
Lumens
200
Number Of Hours
1500
Volts
120V
Watts
25

Starting at
Call for Pricing
  • QUANTITY