DESCRIPTION

  • Brass base
  • Long life

Satco T10 Dimmable Incandescent Light Bulb with Medium Base

SS3899

Watts:

60

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lumens
500
Number Of Hours
2000
Volts
120V
Watts
60

Starting at
$1.18
EACH
  • QUANTITY

DOCUMENTS