DESCRIPTION

  • Bulb type: A15
  • Can be used indoors and outdoors in an enclosed application
  • Color/Finish: Frosted
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Shatterproof
  • Volts: 130V

Satco A15 Dimmable Incandescent Light Bulb with Medium Base

SS4880

Watts:

25

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Lumens
120
Number Of Hours
2500
Volts
130V
Watts
25

Starting at
$3.61
EACH
  • QUANTITY