DESCRIPTION

  • Excellent lumen maintenance
  • Light bulb base type: E11 mini can
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco T4 Dimmable Halogen Light Bulb with Mini Base

SS3162

Watts:

50

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lumens
750
Number Of Hours
2000
Volts
120V
Watts
50

Starting at
$5.33
EACH
  • QUANTITY