DESCRIPTION

Satco 120V T10 Incandescent Bulb

SS3700

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Dimmable
Yes
Energy Star Compliant
No
Length
5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lumens
200
Number Of Hours
2000
Volts
120V
Watts
25

Starting at
Call for Pricing
  • QUANTITY