DESCRIPTION

  • Classic, warm glow
  • Historic restoration quality

Satco T14 Dimmable Incandescent Light Bulb with Medium Base

SS2416

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Dimmable
Yes
Energy Star Compliant
No
Length
4-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T14
Lumens
160
Number Of Hours
3000
Volts
120V
Watts
40

Starting at
$11.22
EACH
  • QUANTITY

DOCUMENTS