DESCRIPTION

  • Excellent lumen maintenance
  • Light Bulb Base Type: DC Bayonet
  • Longer life than incandescent
  • More efficient than incandescent
  • Volts: 120V
  • Whiter light than incandescent

Satco 120V T4 2900K Double Contact Bayonet Base Halogen Light Bulb in Frosted

SS1921

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Can DC Bayonet
Light Bulb Shape Code
T4.5
Lumens
2430
Number Of Hours
2000
Volts
120V
Watts
150

Starting at
Call for Pricing
  • QUANTITY