DESCRIPTION

  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco 120V T4 Base Bi-Pin Tubular Halogen Light Bulb in Clear

SS4612

Watts:

50

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear
Color Temperature
2900
Energy Star Compliant
No
Light Bulb Base Type
Bi-Pin G8
Light Bulb Shape Code
T4
Lumens
750
Number Of Hours
2000
Volts
120V
Watts
50

Starting at
$5.55
EACH
  • QUANTITY