DESCRIPTION

  • Bright, Crisp light
  • UV-Filter halogen capsule
  • Uniform light output

Satco T4 Dimmable Halogen Light Bulb with G9 Base

SS4649

Watts:

60

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Frosted
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
T4
Lumens
738
Number Of Hours
2000
Volts
120V
Watts
60

Starting at
$5.55
EACH
  • QUANTITY