DESCRIPTION

  • Excellent lumen maintenance
  • Light bulb base type: DC Bayonet
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco T4 Dimmable Halogen Light Bulb with Can Base

SS1919

Watts:

75

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Can DC Bayonet
Light Bulb Shape Code
T4
Lumens
1125
Number Of Hours
2000
Volts
120V
Watts
75

Starting at
$6.32
EACH
  • QUANTITY