DESCRIPTION

  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Hours : 1500
  • Household use
  • Light bulb base type: Candelabra
  • Volts: 120V

Satco CA7 Dimmable Incandescent Light Bulb with Candelabra Base

SS3272

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
CA7
Lumens
80
Number Of Hours
2500
Volts
120V
Watts
10

Starting at
Call for Pricing
  • QUANTITY