DESCRIPTION

  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Hours : 1500
  • Household use
  • Light bulb base type: Candelabra
  • Volts: 120V

Satco 120V Turn-Tip Candelabra Lamp in Frosted

SS3279

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Frosted
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
CA9 1/2
Lumens
384
Number Of Hours
1500
Volts
120V
Watts
40

Starting at
$0.71
EACH
  • QUANTITY