80W PAR38 Dimmable Halogen Light Bulb with Medium Base
80W PAR38 Dimmable Halogen Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- CEC: Non-Compliant
- Beam: NSP9
- Light bulb base type: medium skt
- Bulb type: PAR38
- Color/finish: clear
- More efficient than incandescent
Documents
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 9°
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 3050
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 5-1/3 in
- Light Bulb Base Type:
- Medium E-26 Skirted
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- Halogen
- Lumens:
- 1600
- Number Of Hours:
- 1500 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS2258
- Volts:
- 120V
- Watts:
- 80 W