DESCRIPTION

  • Excellent lumen maintenance
  • Household or commercial use
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco MR16 Dimmable Halogen Light Bulb with GX5.3 Base

SS1960

Watts:

50

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear/Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Height
2 in
Light Bulb Base Type
GX5.3
Light Bulb Shape Code
MR16
Number Of Hours
2000
Volts
12V
Watts
50
Width
1-7/8 in

Starting at
$2.99
EACH
  • QUANTITY