DESCRIPTION

  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco T4 Dimmable Halogen Light Bulb with GY6.35 Base

SS3160

Watts:

35

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
GY6.35
Light Bulb Shape Code
T4
Lumens
595
Number Of Hours
2000
Volts
12V
Watts
35

Starting at
$1.99
EACH
  • QUANTITY