DESCRIPTION

Satco 12V 2700K LED Dimmable Bulb

SS9103

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
1-7/8 in
Light Bulb Base Type
GU5.3
Light Bulb Shape Code
MR16
Lumens
500
Number Of Hours
25000
Volts
12V
Watts
7

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY